OMRON Healthcare Proximity sensor block type detection range 2.5 mm non-blinking 1kHz

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-7306-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2A3 Long Range Sensor Omron's E2A3 inductive sensor has a longer sensing range than the standard E2A equivalent. The product's features and optimized sensing performance achieve a sensing distance three times greater than implantable requirements. The longer sensing distance than usual reduces the possibility of contact and mechanical damage.
Triple sensing distance PBTP sensing surface material LED display
Feature
Specification
*Sensor technology: Induction *Body shape: Block type *Output type: PNP *Detection range: 2.5 mm *Connection method: Cable *Power supply voltage: 12 -> 24 V dc *Length: 20mm *Width: 8mm *Depth: 7.8mm * Maximum DC voltage: 30V * Mounting type: Non-blinking * Output switching current: 50 mA * Shielding: Unshielded * Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan