OMRON Healthcare Proximity sensor block type detection range 12→26 mm pipe

Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number65-7282-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OMRON E2 Series Proximity Sensors and Accessories OMRON's E2 Series Proximity Sensors and Accessories Products for Commercial Use
Selectable NPN or PNP output configuration
Feature
Specification
*Sensor technology: Capacitance type *Body shape: Block type *Output type: NPN *Detection range: 12 -> 26 mm pipe *Connection method: Cable *Power supply voltage: 10.8 -> 30 V dc *Length: 33mm *Width: 34mm*Depth: 20mm*Maximum DC voltage: 30V*Operating temperature Max: +55°C*Operating temperature Min: 0°C

Ulasan Produk

Tidak ada ulasan