BAUMER Distance sensor block type detection range 15 mm →, 500 mm

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-7329-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baumer ultrasonic distance measurement sensors have parallel output via dual channels to IO-Link channels for flexible parameterization and additional diagnostic data. Accurate measuring principle provides the best measuring performance Shortest blind zone in its class High performance in a compact housing
Feature
Specification
*Sensor style: Block type *Detection type: Diffusion *Detection range: 15 mm -> , 500 mm *Output type: Push/Pull *Electrical connection: M8 4 pin connector *Maximum DC voltage: 30V *Connection method: M8 4 Pin connector*IP protection class: IP67*Response time: 16 ms*Operating temperature Max: +60°C*Typical standards: CE, cULus

Ulasan Produk

Tidak ada ulasan