FESTO Distance sensor block type detection range 100 mm

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7342-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo SOOE series block structure photoelectric sensors use distance detection method and have a detection range of 100 mm. It has push-pull switching outputs such as PNP (light switching) and NPN (dark switching) with IO link timer function. Light type: Red LED Electrical connection: Plug UL certified
Feature
Specification
*Sensor style: Block type *Detection type: Distance *Detection range: 100 mm *Output type: NPN/PNP *Electrical connection: M8 3 pin connector *Series: SOOE

Ulasan Produk

Tidak ada ulasan