Saginomiya Seisakusho Temperature switch (general purpose remote type) LWS series LWS-C series

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-6681-70
Contact SpecificationsC1
Dimensions (mm)(Thermosensitive tube) DIA9.5x130
Electrical Ratingmedium current
Mass (kg)0.45
Maximum Temperature (°C)(Temperature sensing part) 60
Number of Outputs1
Operating Temperature Range (°C)-20~70
Size (mm)W51.5xD43.5xH114
Temperature34
Temperature Adjustment Range (°C)-10~35
TypeGeneral-purpose remote type
Type of controlON/OFF control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly sensitive mechanical thermostat that does not require a power source and can detect the temperature of air, water, etc.
The on/off temperature difference can be adjusted using the adjustment dial on the main body.
The adjustment dial can be removed to prevent incorrect operation.
Feature
Specification
*On/off temperature difference: Variable *On/off temperature difference (°C): 1.4 to 5 *Capillary length: 1m *Setting value at delivery (°C): Circuit off: 8.6, Circuit on: 10

Ulasan Produk

Tidak ada ulasan