OMRON Healthcare Logic control unit Series name: CJ1W

Sebelum PPN:
Rp93.999.900
Spesifikasi
AS ONE Part Number65-7276-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Omron CJ1 position control unit has 8 control axes and 64 nodes for remote I/O 1. Internal current consumption is less than 460 mA (5 V dc) during memory operation or direct operation. Connector RJ45 connector x 1 Communication media category 5 or higher
Feature
Specification
*Products that can be used together: CJ1 series *Manufacturer series: CJ1W *Number of inputs: 8

Ulasan Produk

Tidak ada ulasan