SAMTEC Ribbon cable 40 cores

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number65-7445-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Samtec FJH-40-D-14.00-4 is a flexible cable jumper from the FJH series. Easily modified for custom pin counts and lengths. It also has mating standards and ZIF connectors. Conductor is tin-plated copper Conductor resistance is up to 1000 W/km Rated temperature: -30 → +80 °C
Feature
Specification
* Ribbon cable type: FFC * Line pitch: 0.5 mm * Termination treatment: Untreated termination * Number of poles: 40 * Shielding: Unshielded * AWG size: 30 AWG * Series: FJH * Width: 4 mm * Conductor strand Type: Standard *Representative standard: RoHS compliant (as of October 2022)

Ulasan Produk

Tidak ada ulasan