SAMTEC ribbon cable

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number65-7444-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec TCSD series cables are 6-inch Tiger Eye IDC ribbon socket cables. Black glass-filled polyester for insulation Contact points constructed of beryllium copper Rated current: 2.8 A/pin Operating temperature range -40°C → +105°C
Feature
Specification
* Termination: Terminated * CN1: TCSD IDC * Connector A Gender: Female * CN2: TCSD IDC * Connector B Gender: Female * AWG size: 28 AWG * Series: TCSD * Length: 3.175 mm * Operating temperature range: -40 -> +105°C

Ulasan Produk

Tidak ada ulasan