SAMTEC ribbon cable

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number65-7441-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec tcmd series cables are 2-inch high-reliability IDC ribbon header cables. Polyester with black glass fiber for insulation Terminals are made of phosphor bronze Rated current: 2.6 A/pin Operating temperature range -40°C → +105°C
Feature
Specification
* Termination processing: Termination processed * CN1: TCMD IDC * Connector A Gender: Male * CN2: TCMD IDC * Connector B Gender: Male * AWG size: 28 AWG * Series: TCMD * Length: 3.175 mm * Representative standard: RoHS Compatible (as of October 2022)

Ulasan Produk

Tidak ada ulasan