SAMTEC ribbon cable

Sebelum PPN:
Rp449.900
Spesifikasi
AS ONE Part Number65-7441-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec tcmd series cables are 12 inch high reliability IDC ribbon header cables. Polyester with black glass fiber for insulation Terminals are made of phosphor bronze Rated current: 2.6 A/pin Operating temperature range -40°C → +105°C
Feature
Specification
* Termination: Terminated * CN1: TCMD IDC * Connector A Gender: Male * CN2: TCMD IDC * Connector B Gender: Male * AWG size: 28 AWG * Series: TCMD * Length: 3.175 mm * Operating temperature range: -40 -> +105°C

Ulasan Produk

Tidak ada ulasan