SAMTEC ribbon cable

Sebelum PPN:
Rp429.900
Spesifikasi
AS ONE Part Number65-7433-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FFSD series Tiger Eye IDC flat cable. It also features reliable Tiger Eye contacts with dual row 1.27 mm pitch connectors (8 positions). Operating temperature range: -40 → +105 °C Rated current: 2.3 A/pin
Feature
Specification
*Line pitch: 1.27mm*Termination processing: Terminated *CN1: Please access FFSD IDC *Connector A Gender: Female *CN2: Please access FFSD IDC *Connector B Gender: Female *AWG size: 30 AWG*Series: FFSD*Length: 101.6mm*Representative standard: RoHS compliant (as of October 2022)

Ulasan Produk

Tidak ada ulasan