OMRON Healthcare Mass flow controller 0→ 50 L/min 10.8 → 26.4 V dc

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-7266-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The gas to be measured must be free of moisture and large particles such as dust, oil, and fog. Manifolds and O-rings are sold separately.
MEMS mass flow sensor – high flow rate
Equipped with MEMS technology, this is an intelligent small sensor that can accurately detect mass flow rate.
Precise detection of mass flow rate with unidirectional flow Full scale, consistent and stable output Small size: 78 (D) x 30 (W) x 30 (H) mm Low
Feature
Specification
*Proof pressure: 0 -> 50 L/min*Electrical connection: 3-wire connector*Control output: Analog*Installation method: Compact*Power supply voltage: 10.8 -> 26.4 V dc*Operating temperature Min: -10°C*Operating temperature Max: +60°C

Ulasan Produk

Tidak ada ulasan