Nidek Components (formerly Nidec Copal Electronics) Potentiometer 1kΩ Rotation speed: 10 2W 1 box 5 pieces

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7150-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copal Electronics M22L10 series is a rotary potentiometer with a resistance of 1 KO by turning a spindle or knob. It has two terminals fixed to a wire-wound resistive element. The third terminal is connected to the wiper (sliding contact). The displacement is measured by the voltage between 1 Terminal of the resistor and the wiper. Long life, multiple rotations, fine settings possible RoH
Feature
Specification
*Potentiometer type: Rotary *Maximum resistance: 1kΩ *Number of gangs: 1 *Number of rotations: 10 *Rated power: 2W *Electric taper: Linear *Element material: Wire-wound type *Shaft diameter: 6 mm *Tolerance: ±5%

Ulasan Produk

Tidak ada ulasan