Nidek Components (formerly Nidec Copal Electronics) Potentiometer 10kΩ Rotation speed: 3 0.19W

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-7157-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Potentiometer 10mm 0.19W 3 turns Potentiometer for MC series sensor Compact size of O10mm Wide effective electrical angle with 3 turns Long life High followability, high resolution
Feature
Specification
* Potentiometer type: Rotary * Maximum resistance: 10kΩ * Number of gangs: 1 * Number of rotations: 3 * Rated power: 0.19W * Electrical taper: Linear * Element material: Conductive plastic * Shaft diameter: 3 mm * Tolerance: ±20 %

Ulasan Produk

Tidak ada ulasan