Hamamatsu Photonics Photodiode Full Spectrum Si through-hole mounting TO-18

Sebelum PPN:
Rp529.900
Spesifikasi
AS ONE Part Number65-7258-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When using this product, please comply with the maximum ratings and precautions.
Photodiode S series (Si), Hamamatsu Photonics Light receiving element that supports wavelengths in the ultraviolet/visible/near-infrared region Analytical equipment such as spectrophotometers, environmental measurements, etc. (S1226/S1336) Industrial equipment such as copying machines, power meters, etc. (S2386) λ: BQ type from 190nm, BK, K type from λ: 320nm Abundant variations (receptor size)
Feature
Specification
*Detection spectrum: infrared, ultraviolet, visible light*Peak sensitivity wavelength: 960nm*Package type: TO-18*Mounting type: Through-hole mounting*Number of pins: 2*Diode material: Si*Minimum detection wavelength: 320nm*Maximum detection wavelength : 1100nm*Length: 5.4mm*Width: 5.4mm*Height: 5.65mm*Peak photo sensitivity: 0.6A/W*Polarity: Forward

Ulasan Produk

Tidak ada ulasan