OMRON Healthcare Fiber amplifier IP54 30V dc

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7292-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance fiber amplifier unit that can meet the needs of the field.It has achieved excellent basic performance with a detection distance of 1.5 times and a minimum detection object of approximately 1/10. Smart tuning makes setting extremely easy, and the light intensity adjustment range has been improved to 40,000:1, 20 times more than previous models. The light intensity adjustment function enables optimal and stable detection even when the amount of received light is saturated. Excellent display with white characters on a black screen
Feature
Specification
*Output type: PNP*Connection method: Prewired*Response time: 1 ms, 16 ms, 32 μs, 250 μs*Light source: LED*Power consumption: 960 mW*IP protection grade: IP54*Material: Polycarbonate *Power supply voltage : 30 V dc*Length: 104.5mm*Width: 10mm*Mounting type: DIN rail

Ulasan Produk

Tidak ada ulasan