OMRON Healthcare Fiber amplifier IP50 IP54 30V dc

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7361-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-channel amplifier reduces installation space by half and makes equipment and control panels more compact.The new 2-channel fiber amplifier unit has the functions of two units in the size of a standard unit, making equipment and control panels more compact. We will contribute to the Even with 2 channels, it has the ability to perform extremely stable detection of everything from transparent objects to low-reflection workpieces. Automatic setting of light intensity and threshold
Feature
Specification
*Output type: NPN*Connection method: Pre-wired*Response time: 1 ms, 16 ms, 100 μs, 450 μs*Light source: LED*Power consumption: 960 mW*IP protection grade: IP50, IP54*Material: Polycarbonate* Power supply voltage: 30 V dc *Length: 104.5mm *Width: 10mm *Depth: 33.5mm

Ulasan Produk

Tidak ada ulasan