OMRON Healthcare Fiber amplifier IP20 10 → 30 V dc

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E3NX-CA series color mark fiber amplifier
Omron E3NX-CA series color mark fiber amplifier units are high performance sensors for detecting subtle color differences. The sensor's detection distance and minimum specifications for objects to be detected have been improved, making it easier to detect in a variety of applications. White LED light system improves light intensity and lower cost of smart fiber amplifier unit.
Feature
Specification
*Output type: NPN*Connection method: Prewired*Light source: White LED*Communication protocol: IO-LINK*Power consumption: 1.08 W*IP protection grade: IP20*Material: PC*Power supply voltage: 10 -> 30 V dc* Length: 104.8mm Width: 33.5mm Depth: 10mm

Ulasan Produk

Tidak ada ulasan