OMRON Healthcare vision sensor

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-7349-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White Light Monochrome IO-Link PNP Vision Sensor Connector Omron's FQ2 Vision sensor products offer Advanced Inspection, Code Reading, and Verification previously only available in high-end Vision systems. Only two components are required: a sensor and a viewfinder, making the system faster and simpler to configure. This o
Feature
Specification
*Light source: White light *Image technology: CMOS *Vision color type: Monochrome *Resolution: 320 x 240 pixels *Output type: PNP *Communication protocol: IO-LINK *Power supply voltage: 21.6 -> 26.4 V dc *Current Max: 200 mA*Connection method: Cable*Material: ABS*IP protection grade: IP20*Operating temperature Max: +50°C

Ulasan Produk

Tidak ada ulasan