OMRON Healthcare Barcode reader

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7274-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron V420-F series MicroHAWK is an autofocus multi-code reader for reading codes at various distances. There is also a corner exit cable available with a 5 megapixel sensor. Supports 60 frames/second. Aluminum die-cast, aluminum (black), used as case material. The model number structure allows users to model according to their requirements.
Feature
Specification
*Detection type: Code reader *Connection type: USB *Optical technology: LED *Reading distance: 50 -> 300mm

Ulasan Produk

Tidak ada ulasan