RED LION Digital Panel Meter LED PAX Series (Display Indikator)

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7337-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal AC input 4 voltage (up to 300 V dc) and 5 current (up to 2 A dc) ranges 3 resistance ranges - up to 10 K Ω 1/8 DIN (96 x 97 mm) 5 digits, 0.56 inch (14 mm ) LED Sunlight readable red display Field-upgradable option card Input power: 85 → 250 V ac
Feature
Specification
*Characteristic measurements: current, resistance, voltage *Display type: LED *Height: 45mm *Width: 92mm *Number of display digits: 5*Character height dimension: 14.2 mm*Operating temperature Min: 0°C*Operating temperature Max : +50°C*Measurement range: 100 O -> 10 kO, 200 μA -> 2 A, 200 mV dc -> 300 V dc*Minimum measurement: 100 O, 200 μA, 200 mV dc

Ulasan Produk

Tidak ada ulasan