Sifam Tinsley Digital panel meter LED NA6 series

Sebelum PPN:
Rp26.999.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-color or 7-color bar graph with programmable color switching l - Records the measured signal at the recorded time interval (800 samples). Two independent measurement channels with universal input. Programmable display characteristics (21 point rescaling) and bar graph magnifier Up to 8 programmable alarm outputs. measurement signal over time
Feature
Specification
*Characteristic measurements: current, resistance, temperature, voltage *Display type: LED *Height: 137.5mm *Width: 44mm *Number of display digits: 4 *Character height dimension: 7 mm *Operating temperature Min: -10°C *Operating temperature Max: +55°C *Approval: EN 61000-6-2, EN 61000-6-4, EN 61010-1

Ulasan Produk

Tidak ada ulasan