RED LION Digital Panel Meter LED LD4T Series (Display Indikator)

Sebelum PPN:
Rp68.999.900
Spesifikasi
AS ONE Part Number65-7338-75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-inch high red LED digits (brightness adjustable) 6-digit display for bi-directional timing 5-digit display for cycle counting Programmable scale and decimal point Counting speed: up to 500Hz User-defined setpoint output Single 5A Form C relay Aluminum case construction Communication (RS-232 / 485) Universal input power supply from 50 → 250 V ac / 21.6 → 250 V dc Dimensions: 660
Feature
Specification
*Display type: LED*Depth: 57.15mm*Character height dimension: 10 1.6 mm*Operating temperature Min: 0°C*Operating temperature Max: +65°C*Measurement range: 0 -> 999999*Minimum measurement: 0

Ulasan Produk

Tidak ada ulasan