OMRON Healthcare Digital panel meter LCD

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-7316-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K3HB-X Process Panel Meter
1/8 DIN (48 x 96 mm) instrument panel, 100 / 240 V ac power supply. A color-changing display informs you of process status and a configurable bar graph shows the degree of input. The input range is scalable linear AC current, DC current, or DC voltage, covering all standard linear scales.
Three models are standard linear and scalable
Feature
Specification
*Characteristics measurement: Current, Voltage*Display type: LCD*Height: 45mm*Width: 92mm*Depth: 100mm*Operating temperature Min: -10°C*Operating temperature Max: +55°C

Ulasan Produk

Tidak ada ulasan