OMRON Healthcare Digital panel meter LCD

Sebelum PPN:
Rp34.999.900
Spesifikasi
AS ONE Part Number65-7268-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K3HB-V multifunctional panel meter for K3HB-V weighing instrument load cell input. Ideal for measuring factors such as load, torque, pressure, weight, etc. These panel meters feature an easy-to-use menu structure for quick configuration. It's also pre-scaled, so you can see only the measurements you want on the display instead of seeing arbitrary values. This results in
Feature
Specification
*Characteristics measurement: Current, Voltage*Display type: LCD*Height: 45mm*Width: 92mm*Depth: 100mm*Operating temperature Min: -10°C*Operating temperature Max: +55°C

Ulasan Produk

Tidak ada ulasan