KYOCERA Tantalum capacitor 470μF 10V dc 2917 1 set 400 pieces

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number65-7090-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AVX TPS Series Tantalum Capacitor
AVX's TPS series is a variety of low ESR solid electrolytic capacitors. Robust, CV range is 0.15 → 1500 μF / 2.5 → 50 V, and 14 case sizes are available. AVX's TPS Mn02 capacitors are ideal for power supply applications and medium power DC/DC converters.
Features / Benefits Solid electrolytic capacitor products with low ESR CV range: 0.15 → 1500 μF / 2.5 → 50 V 14 types of capacitors
Feature
Specification
*Quantity: 1 reel (400 pieces) *Technology: Electrolytic *Capacitance: 470μF *Voltage: 10V dc *Mount type: Surface mount *Package/Case: 2917 *Equivalent series resistance: 45mΩ *Lead spacing: 4.4mm *Length: 7.3mm*Height: 4.1mm*Dimensions: 7.3 x 4.3 x 4.1mm*Series: 2917*Operating temperature Max: +125°C*Surge voltage: 13 V dc @ +85°C, 8 V dc @ + 125°C

Ulasan Produk

Tidak ada ulasan