KYOCERA Tantalum capacitor 10μF 35V dc 7343-31 1 set 500 pieces

Sebelum PPN:
Rp18.999.900
Spesifikasi
AS ONE Part Number65-6960-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TPS series 20 → 50 Vdc
AVX's TPS series ESR SMD capacitors are primarily designed for power supply applications. There are 14 different case sizes available.
Low ESR (Equivalent Series Resistance) High ripple current performance Low power and heat dissipation
Feature
Specification
*Quantity: 1 reel (500 pieces) *Technology: Manganese dioxide *Capacitance: 10μF *Voltage: 35V dc *Mounting type: Surface mount *Package/Case: 7343-31 *Equivalent series resistance: 300mΩ *Tolerance : ±10%*Length: 7.3mm*Depth: 4.3mm*Height: 2.9mm*Dimensions: 7.3 x 4.3 x 2.9mm*Series: TPS*Operating temperature Max: +125°C*Tolerance (plus): + Ten%

Ulasan Produk

Tidak ada ulasan