OMRON Healthcare Socket H3RN series

Sebelum PPN:
Rp45.900
Spesifikasi
AS ONE Part Number65-7310-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EN61812-1
UL Recognized Part, CSA Certified Ultra Slim Multifunction Relay Timer - H3RN
Features - 143, 421, 611, 612 (see the introduction page in the "Timers" section for a description of these features). Ultra slim 13 mm design for G2R relay socket. Dimensions: W 46 mm, D 13 mm, H 29 mm. Creepage distance and clearance: 1.5 mm, 2.5 mm. Operating accuracy: +/-1% FS maximum switching voltage
Feature
Specification
*Accessory type: Socket *Products that can be used with: H3RN series

Ulasan Produk

Tidak ada ulasan