RECOM Switching power supply 24V DC 630mA 15W 1 set 15 pieces

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number65-7210-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC15-K series is a high-efficiency board-mounted power conversion module. Especially under light load conditions, energy loss is extremely low, making it the standard for always-on and standby mode operation associated with IoT and smart devices. This power supply is compatible with the worldwide mains input range 85-264 V ac. These AC/DC modules operate over a temperature range of -40 to +85°C and are fully protected systems.
Feature
Specification
*Quantity: 1 tube (15 pieces) *Output voltage: 24V dc *Output current: 630mA *Rated power: 15W *Number of outputs: 1 *Input voltage: 85 -> 264V ac *Mounting type: PCB mount *Length: 490mm*Width: 56mm*Depth: 40mm*Weight: 60g*Efficiency: 85%*Maximum temperature: +85°C*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan