RECOM Switching power supply ±12V dc ±833mA 20W

Sebelum PPN:
Rp699.900
Spesifikasi
AS ONE Part Number65-7210-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RAC20-K series is a high-efficiency board-mounted power conversion module. The energy loss is extremely low, especially under light load conditions, making it the standard for always-on and standby mode operation associated with IoT and smart devices. This power supply is compatible with the worldwide mains input range 85-264 V ac. These AC/DC modules operate over a temperature range of -40 to +85°C and are fully protected systems.
Feature
Specification
* Output voltage: ±12V dc * Output current: ±833mA * Rated power: 20W * Number of outputs: 2 * Input voltage: 85 -> 264V ac * Mounting type: PCB mount * Length: 52.5mm * Width: 27.4mm * Depth : 23mm*Weight: 60g*Efficiency: 84%*Maximum temperature: +85°C*Minimum temperature: -40°C

Ulasan Produk

Tidak ada ulasan