OMRON Healthcare Servo motor 400V 4.77Nm

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7276-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 series high inertia AC servo motors are ultra-light and compact size motors with standard and high inertia. Low torque cogging provides low speed ripple and low torque ripple. It features a high-resolution serial encoder with IP67 protection rating provided in a 20-bit encoder. The rated power is 1.0 kW and the rated speed is 2000 rpm. Rated torque: 4.77 Nm
Feature
Specification
* Maximum output torque: 4.77 Nm * Power supply voltage: 400 V * Output speed: 2000 rpm * Allowable input: 1 kW

Ulasan Produk

Tidak ada ulasan