OMRON Healthcare Servo motor 400V 3.18Nm

Sebelum PPN:
Rp92.999.900
Spesifikasi
AS ONE Part Number65-7273-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 Series AC Servo Motor's ultra-lightweight and compact size motor features standard high inertia. Low torque cogging provides low speed ripple and low torque ripple. It features a high-resolution serial encoder with IP67 protection rating provided in a 20-bit encoder. The rated power is 1 kW and the rated speed is 3000 rpm. Capacity: 1000 W Rated torque: 3.1
Feature
Specification
* Maximum output torque: 3.18 Nm * Power supply voltage: 400 V * Output speed: 3000 rpm * Allowable input: 1 kW

Ulasan Produk

Tidak ada ulasan