OMRON Healthcare Servo motor 400V 14.3Nm

Sebelum PPN:
Rp149.999.900
Spesifikasi
AS ONE Part Number65-7274-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron G5 Series AC Servo Motor's ultra-lightweight and compact size motor features standard high inertia. Low torque cogging provides low speed ripple and low torque ripple. It features a high-resolution serial encoder with IP67 protection rating provided in a 20-bit encoder. The rated power is 3 kW and the rated speed is 2000 rpm. Capacity: 3000 W Rated torque: 14.
Feature
Specification
*Maximum output torque: 14.3 Nm *Power supply voltage: 400 V *Output speed: 2000 rpm *Allowable input: 3 kW

Ulasan Produk

Tidak ada ulasan