OMRON Healthcare Servo motor 400V 1.91Nm

Sebelum PPN:
Rp70.999.900
Spesifikasi
AS ONE Part Number65-7274-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron 1S AC servo motors simplify machine design and maintenance. The 1S servo motor comes with a 23-bit resolution encoder and has a straight shaft with key and tap. It is one of the elements that make up the 1S servo system that can optimize the entire cycle. All 1S servo motors are highly reliable and of high quality. Capacity: 400 W Rated torque: 1.91 Nm
Feature
Specification
*Maximum output torque: 1.91 Nm *Power supply voltage: 400 V *Output speed: 2000 rpm *Allowable input: 400 W

Ulasan Produk

Tidak ada ulasan