OMRON Healthcare Servo drive 1kW

Sebelum PPN:
Rp99.999.900
Spesifikasi
AS ONE Part Number65-7273-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Accurax G5 servo drives feature a high response frequency of 2 kHz and high resolution with a 20-bit encoder. Features real-time automatic adjustment using external encoder input for fully closed loop. Capacity: 4.77 Nm Rated Torque: 3.18 Nm
Feature
Specification
* Number of phases: 3 * Rated voltage: 400 V * Allowable input: 1 kW

Ulasan Produk

Tidak ada ulasan