OMRON Healthcare Servo drive 0.75 kW motion

Sebelum PPN:
Rp83.999.900
Spesifikasi
AS ONE Part Number65-7274-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Accurax G5 series rotary drives feature special edges for faster, more accurate, smaller and safer machines. Approximately 25% motor weight reduction and 50% cabinet space savings. Helps achieve sub-micron accuracy and ms settling times. The G5 series is a member of the compact servo drive family that provides accurate motor simulation.
Feature
Specification
* Number of phases: 1 * Control function: Motion * Power supply voltage: 200 -> 240 V * Allowable current value: 6.6 A * Rated voltage: 250 V * Allowable input: 0.75 kW

Ulasan Produk

Tidak ada ulasan