OMRON Healthcare Servo drive 0.6 kW

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7276-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Accurax G5 servo drives feature a high response frequency of 2 kHz and high resolution with a 20-bit encoder. Features real-time automatic adjustment using external encoder input for fully closed loop. Capacity: 600 W Rated torque: 2.86 Nm
Feature
Specification
* Number of phases: 3 * Power supply voltage: 400 V * Allowable input: 0.6 kW

Ulasan Produk

Tidak ada ulasan