OMRON Healthcare Cable

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-7335-53
Accessory TypeCable
Ambient Humidity (% RH)10 to 90 (no condensation)
Ambient Temperature (°C)0~55
AtmosphereNo corrosive gas
Cable Length (m)0.5
Connector SpecificationsPC side: USB (A plug connector male), PLC side: RS-232C (D-sub 9 pin male)
Current Consumption (mA)35
Mass (g)50
Power SupplyBus powered (powered from upstream, DC5V)
Speed(DTE) 115.2 kbit/s
StandardI/F: Compliant with USB Specification 2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The USB-RS232 converter cable, CS1W - CIF31 (part number: 385-180 385-180) is not suitable for use with Omron 3G3MV series inverters.
converter cable
CS1W-CIF31 USB Serial Conversion Cable connects an Omron PLC (Programmable Logic Controller) or PT (Programmable Terminal) to a personal computer's USB port
Feature
Specification
* A dedicated USB-serial conversion cable that connects a PC's USB port to an Omron PLC CS/CJ/CP series, C series, CVM1/CV series, or PT.

Ulasan Produk

Tidak ada ulasan