Parker Hannifin Inverter AC30 400 V ac 2.2 kW AC motor

Sebelum PPN:
Rp89.999.900
Spesifikasi
AS ONE Part Number65-7336-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
30V AC Inverter, 3 Phase Input With outstanding performance up to 75 kW, 30V AC can be used to control simple open-loop pumps and fans to closed-loop process line applications. The highly modular structure makes it easy to add a variety of communication and I/O options as needed. Built-in macros and Codesys-based IEC61131 programming environment
Feature
Specification
*Allowable input: 2.2 kW*Number of phases: 3*Power supply voltage: 400 V ac*Allowable current value: 4.5 A, 5.5 A*Output frequency: 0 -> 1500Hz*Can be used with: AC motor*Series: AC30*IP protection class :IP20 *STO: Yes *Control panel: Yes *Including filter: Yes *Overall width: 100mm

Ulasan Produk

Tidak ada ulasan