OMRON Healthcare Inverter 3G3MX2 400 V ac 3 kW AC motor

Sebelum PPN:
Rp43.999.900
Spesifikasi
AS ONE Part Number65-7340-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron MX2 single phase, 3 phase input
The MX2 is purpose-built and developed for advanced motor and machine control coordination. With a fast CPU and advanced algorithms, the MX2 provides smooth control down to zero speed, precision high-speed cycling, and torque control capability in open loop.
Features and Benefits Up to 15 kW 200% starting torque and
Feature
Specification
*Allowable input: 3.0 kW*Number of phases: 3*Power supply voltage: 400 V ac*Allowable current value: 7.2 A*Output frequency: 400Hz*Can be used with: AC motor*Series: 3G3MX2*IP protection class: IP20*Field bus Communication type: Profibus *STO: Yes *Control panel: Yes *Overall depth: 171mm

Ulasan Produk

Tidak ada ulasan