OMRON Healthcare Incremental encoder 500 Incremental Shaft diameter: 6mm

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number65-7358-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose incremental encoder Incremental encoders output a pulse train according to the rotational displacement of the axis. The rotation speed can be detected by counting the number of pulses. Improved reliability for reverse connections and load short circuits Protective moment of inertia: 1 x 106 kg - m (max.), 3 x 107 kg - m (max.) @ 600 P/R (max.) Outside diameter E6A2: 25 mm Outside diameter E6B2 : 40 mm outer diameter E6C2: 50 mm outer diameter E6C3: 50 mm outer diameter
Feature
Specification
*Encoder technology: Incremental *Pulses/revolution: 500*Maximum rotation speed: 6000rpm*Output signal type: NPN open collector *Shaft type: Solid *Shaft diameter: 6mm*IP protection class: IP50*Overall height: 59mm* Response frequency: 100kHz

Ulasan Produk

Tidak ada ulasan