OMRON Healthcare Incremental encoder 360 Incremental Shaft diameter: 6mm

Sebelum PPN:
Rp28.999.900
Spesifikasi
AS ONE Part Number65-7294-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E6C2 Series Incremental Encoder Omron's E6C2 incremental encoder outputs a pulse train according to the rotational displacement of the shaft. The rotation speed can be detected by counting the number of pulses. Reliability is improved by protection against reverse connections and load short circuits.
Features and Benefits Incremental type outer diameter: 50 mm
Resolution: up to 2000 ppr
IP64 rated sealed bearings
Feature
Specification
*Encoder technology: Incremental *Pulses/rotation: 360*Maximum rotation speed: 6000rpm*Output signal type: PNP open collector *Shaft type: Solid *Shaft diameter: 6mm*IP protection class: IP64*Overall height: 60mm* Overall width: 50 Dia.mm * Operating temperature Min: -10°C * Mounting type: Clamp flange * Allowable current value: 100 mA

Ulasan Produk

Tidak ada ulasan