ROLINE Ethernet Cable 70m Gray S/FTP

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-7439-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double shielded twisted pair cable with shielded RJ-45 connectors on both ends Durable with molded kink protection Suitable for PoE and multimedia applications Extensions work with TP High quality plugs with gold plated contacts Contacts Configuration 1:1 construction: 4 pairs of pure copper wire, fully braided shielding, a pair shielded with aluminum clad polyester foil
Feature
Specification
*LAN category: Cat6a *Termination: Terminated *CN1: RJ45*Connector A Gender: Male *CN2: RJ45*Connector B Gender: Male*Length: 70m*Outer sheath material: LSZH*Outer sheath color: Gray* Fire resistance: Low smoke halogen-free (LSZH) *Representative standards: EIA/TIA568, RoHS compliant (as of October 2022)

Ulasan Produk

Tidak ada ulasan