ROLINE Ethernet Cable 500mm Yellow UTP

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7439-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patch cables for network connections between devices. Durable unshielded twisted pair cable with RJ-45 connectors on both ends with molded kink protection. High quality plug with gold-plated contacts that are flexible and ideal for tight bends. Contact settings 1:1. Construction: 4 pairs of copper strands
Feature
Specification
*LAN category: Cat6a* Termination: Terminated *CN1: RJ45*Connector A Gender: Male*CN2: RJ45*Connector B Gender: Male*Length: 500mm*Outer sheath material: LSZH*Outer sheath color: Yellow* Fire resistance: Low smoke halogen free (LSZH) Wiring configuration: Straight through

Ulasan Produk

Tidak ada ulasan