ROLINE Ethernet Cable 300mm Red S/FTP

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7442-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A patch cable for network connections between Roline devices. A flexible cable suitable for tight bends. Durable with molded kink protection. Fully braided shield Pair shield with aluminum clad polyester foil High quality plug with gold plated contacts
Feature
Specification
*LAN category: Cat6a* Termination: Terminated *CN1: RJ45*Connector A Gender: Male*CN2: RJ45*Connector B Gender: Male*Length: 300mm*Outer sheath material: LSZH*Outer sheath color: Red* Fire resistance: Low smoke halogen free (LSZH) Wiring configuration: Straight through

Ulasan Produk

Tidak ada ulasan