ROLINE Ethernet cable 20m green S/FTP

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-7444-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A patch cable for network connections between Roline devices. A flexible cable suitable for tight bends. Durable with molded kink protection. Fully braided shield Pair shield with aluminum clad polyester foil High quality plug with gold plated contacts
Feature
Specification
*LAN category: Cat6a * Termination: Terminated * CN1: RJ45 * Connector A Gender: Male * CN2: RJ45 * Connector B Gender: Male * Length: 20 m * Outer sheath material: LSZH * Outer sheath color: Green * Fire resistance: Low smoke halogen free (LSZH) AWG size: 26 AWG

Ulasan Produk

Tidak ada ulasan