ROLINE Ethernet cable 1m red S/FTP

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-7441-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A patch cable for network connections between Roline devices. A flexible cable suitable for tight bends. Durable with molded kink protection. Fully braided shield Pair shield with aluminum clad polyester foil High quality plug with gold plated contacts
Feature
Specification
*LAN category: Cat6a *Termination: Terminated *CN1: RJ45*Connector A Gender: Male *CN2: RJ45*Connector B Gender: Male*Length: 1m*Shield structure: S/FTP*Outer color: Red *Fire resistance: Low smoke halogen-free (LSZH) *Wiring configuration: Straight through

Ulasan Produk

Tidak ada ulasan