YAGEO SMD resistor 1Ω 2512 6432M 1 W 2 W 1 set 4000 pieces

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-7001-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Yageo 1 Ω surface mount fixed resistor comes with lead-free terminations made from a thick film process. Suitable for all general purpose applications. High Components and Equipment Reliability RoHS Compliant (as of October 2022) Halogen Free Epoxy Environmental Reduction Hazardous Waste Saves Board Space Nothing Prohibited - Used in Products / Manufacturing
Feature
Specification
*Quantity: 1 reel (4000 pieces)*Resistance: 1Ω*Technology: Thick film*Package/Case: 2512 (6432M)*Tolerance: ±5%*Rated power: 1 W, 2 W

Ulasan Produk

Tidak ada ulasan