YAGEO SMD resistor 100Ω 1206 3216M 0.25W 1 set 50 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7097-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Yageo 100 Ω chip resistors with lead-free termination are made using a thick film process. Suitable for communication, power supply and car electronics. AEC-Q200 certified Pulse withstand voltage and surge voltage withstand superior to SR series. MSL Class: MSL 1 Halogen-free epoxy RoHS compliant (as of October 2022) - Products with lead-free terminals meet RoHS requirements (as of October 2022)
Feature
Specification
*Quantity: 1 tape (50 pieces)*Resistance: 100Ω*Technology: Thick film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated power: 0.25W

Ulasan Produk

Tidak ada ulasan