YAGEO SMD resistor 100kΩ 2010 5025M 0.75W 1 set 100 pieces

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-6995-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Yageo 100 kΩ surface mount fixed resistor comes with lead-free terminations made with a thick film process. Suitable for all general purpose applications. High Components and Equipment Reliability RoHS Compliant (as of October 2022) Halogen Free Epoxy Environmental Reduction Hazardous Waste Saves Board Space Nothing Prohibited - Used in Products / Manufacturing
Feature
Specification
*Quantity: 1 tape (100 pieces)*Resistance: 100kΩ*Technology: Thick film*Package/Case: 2010 (5025M)*Tolerance: ±1%*Rated power: 0.75W

Ulasan Produk

Tidak ada ulasan